

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 80 |
Material | Natural rubber |
Continuous rated torque | 375 Nm |
A | 211 mm |
M | 12.5 mm |
€88.25/ pieceexcl. VAT
€106.78incl. VAT
45 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€88.25/ pieceexcl. VAT
€106.78incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 16/11/2026