

€88.65/ pieceexcl. VAT
€107.27incl. VAT
58 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 140 |
Material | Natural rubber |
Continuous rated torque | 2325 Nm |
A | 359 mm |
M | 16 mm |
€351.50/ pieceexcl. VAT
€425.32incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€351.50/ pieceexcl. VAT
€425.32incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 26/10/2026