




€351.50/ pieceexcl. VAT
€425.32incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | H |
Series | Fenaflex |
Type | H |
Type | Flange |
Bore range (min./max.) | 35-100 mm |
Maximum bore | 100 mm |
Hub length | 65 mm |
Torque range | 2325-5644 Nm |
Continuous rated torque | 2325 Nm |
Maximum moment of torque | 5,642 Nm |
Outer Diameter | 311 mm |
Material | Cast iron |
Taper Lock | 3525 |
Fastening method | Taper Lock® |
Bolt diameter | 12 mm |
Number of bolts | 8 mm |
Version | H |
Size | 140 |
C | 311 mm |
D | 178 mm |
E | 65 mm |
F | 73 mm |
G | 17 mm |
J | 67 mm |
L | 81.5 mm |
M | 16 mm |
€213.98/ pieceexcl. VAT
€258.92incl. VAT
16 In stock - Available while stock lasts - Estimated delivery date 27/10/2026€88.65/ pieceexcl. VAT
€107.27incl. VAT
58 In stock - Available while stock lasts - Estimated delivery date 27/10/2026