




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | F |
Series | Fenaflex |
Type | F |
Type | Flange |
Bore range (min./max.) | 35-100 mm |
Maximum bore | 100 mm |
Hub length | 65 mm |
Torque range | 2325-5643 Nm |
Continuous rated torque | 2325 Nm |
Maximum moment of torque | 5,642 Nm |
Outer Diameter | 311 mm |
Material | Cast iron |
Taper Lock | 3525 |
Fastening method | Taper Lock® |
Bolt diameter | 12 mm |
Number of bolts | 8 mm |
Version | F |
Size | 140 |
C | 311 mm |
D | 178 mm |
E | 65 mm |
F | 73 mm |
G | 17 mm |
J | 67 mm |
L | 81.5 mm |
M | 16 mm |
213,98 €/ pieceexcl. VAT
258,92 €incl. VAT
19 In stock - Available while stock lasts - Estimated delivery date 22.09.202688,65 €/ pieceexcl. VAT
107,27 €incl. VAT
74 In stock - Available while stock lasts - Estimated delivery date 22.09.2026