FENNER

FENNER Fenaflex standard tyre F120-TYRE

  • ERIKS:11423173
Image 1
Fenaflex standard tyres are available in natural rubber compounds for use in ambient temperatures between -50°C and +50°C and have excellent shock-absorbing properties.
Save to list

75,15 €/ pieceexcl. VAT

90,93 €incl. VAT

46 In stock - Available while stock lasts - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
Flexible element
Size
120
Material
Natural rubber
Continuous rated torque
1330 Nm
A
314 mm
M
14.5 mm
Related products
Product Image

FENNER Fenaflex F120 type F flange taper bore 3525

  • Eriks:13853460
  • Manufacturer:F120F-FEN

190,58 €/ pieceexcl. VAT

230,60 €incl. VAT

151 In stock - Available while stock lasts - Estimated delivery date 22.09.2026
Product Image

FENNER Fenaflex F120 type H flange taper bore 3020

  • Eriks:13853461
  • Manufacturer:F120H-FEN
This product is no longer offered.Explore similar products in our assortment
Product Image

FENNER Fenaflex F120 type B flange pilot bore

  • Eriks:13853456
  • Manufacturer:033J0301

190,58 €/ pieceexcl. VAT

230,60 €incl. VAT

7 In stock - Available while stock lasts - Estimated delivery date 22.09.2026