FENNER

FENNER Fenaflex standard tyre F110-TYRE

  • ERIKS:11423158
Image 1
Fenaflex standard tyres are available in natural rubber compounds for use in ambient temperatures between -50°C and +50°C and have excellent shock-absorbing properties.
Save to list

65,48 €/ pieceexcl. VAT

79,23 €incl. VAT

199 In stock - Available while stock lasts - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
Flexible element
Size
110
Material
Natural rubber
Continuous rated torque
875 Nm
A
279 mm
M
12.5 mm
Related products

149,85 €/ pieceexcl. VAT

181,32 €incl. VAT

131 In stock - Available while stock lasts - Estimated delivery date 22.09.2026
Product Image

FENNER Fenaflex F110 type B flange pilot bore

  • Eriks:13853433
  • Manufacturer:033H0301

149,85 €/ pieceexcl. VAT

181,32 €incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 22.09.2026
Product Image

FENNER Fenaflex F110 type H flange taper bore 3020

  • Eriks:13853436
  • Manufacturer:F110H-FEN

149,85 €/ pieceexcl. VAT

181,32 €incl. VAT

35 In stock - Available while stock lasts - Estimated delivery date 22.09.2026