




€149.85/ pieceexcl. VAT
€181.32incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 32 mm |
Maximum bore | 90 mm |
Hub length | 63 mm |
Torque range | 875-2137 Nm |
Continuous rated torque | 875 Nm |
Maximum moment of torque | 2,137 Nm |
Outer Diameter | 233 mm |
Material | Cast iron |
Fastening method | Setscrew M12 |
Bolt diameter | 10 mm |
Number of bolts | 6 mm |
Version | B |
Size | 110 |
C | 233 mm |
D | 128 mm |
E | 63 mm |
F | 62 mm |
G | 16 mm |
L | 75.5 mm |
M | 12.5 mm |
€125.55/ pieceexcl. VAT
€151.92incl. VAT
15 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€65.48/ pieceexcl. VAT
€79.23incl. VAT
189 In stock - Available while stock lasts - Estimated delivery date 16/11/2026