FENNER

FENNER Fenaflex F110 type F flange taper bore 3020

  • ERIKS:11423156
Image 1
Image 2
Image 1
Image 2
Fenaflex coupling is a highly flexible, torsionally elastic coupling which can accommodate simultaneous maximum misalignment in all planes and due to the excellent shock-absorbing properties can reduce vibration and torsional oscillations
Save to list

€149.85/ pieceexcl. VAT

€181.32incl. VAT

109 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
F
Series
Fenaflex
Type
F
Type
Flange
Bore range (min./max.)
25-75 mm
Maximum bore
75 mm
Hub length
51 mm
Torque range
875-2137 Nm
Continuous rated torque
875 Nm
Maximum moment of torque
2,137 Nm
Outer Diameter
233 mm
Material
Cast iron
Taper Lock
3020
Fastening method
Taper Lock®
Bolt diameter
10 mm
Number of bolts
6 mm
Version
F
Size
110
C
233 mm
D
134 mm
E
51 mm
F
62 mm
G
16 mm
J
55 mm
L
63.5 mm
M
12.5 mm
Related products
Product Image

FENNER Fenaflex standard tyre F110-TYRE

  • Eriks:11423158
  • Manufacturer:160039

€65.48/ pieceexcl. VAT

€79.23incl. VAT

189 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€125.55/ pieceexcl. VAT

€151.92incl. VAT

15 In stock - Available while stock lasts - Estimated delivery date 16/11/2026