




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | H |
Series | Fenaflex |
Type | H |
Type | Flange |
Bore range (min./max.) | 14-42 mm |
Maximum bore | 42 mm |
Hub length | 25 mm |
Torque range | 127-320 Nm |
Continuous rated torque | 127 Nm |
Maximum moment of torque | 318 Nm |
Outer Diameter | 125 mm |
Material | Cast iron |
Taper Lock | 1610 |
Fastening method | Taper Lock® |
Bolt diameter | 6 mm |
Number of bolts | 5 mm |
Version | H |
Size | 60 |
C | 125 mm |
D | 103 mm |
E | 25 mm |
J | 38 mm |
L | 42 mm |
M | 16.5 mm |
€43.47/ pieceexcl. VAT
€52.60incl. VAT
42 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€25.88/ pieceexcl. VAT
€31.31incl. VAT
152 In stock - Available while stock lasts - Estimated delivery date 26/10/2026