

25,88 €/ pieceexcl. VAT
31,31 €incl. VAT
178 In stock - Available while stock lasts - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 60 |
Material | Natural rubber |
Continuous rated torque | 127 Nm |
A | 165 mm |
M | 16.5 mm |
54,81 €/ pieceexcl. VAT
66,32 €incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 22.09.202656,67 €/ pieceexcl. VAT
68,57 €incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 22.09.2026