FENNER

FENNER Fenaflex tyre fire resistant and anti static F60-FRAS

  • ERIKS:11423121
Image 1
Fenaflex FRAS tyres are available in Chloroprene rubber compounds for use in adverse operating conditions, used in ambient temperatues between -15°C and +70°C.
Save to list

€43.47/ pieceexcl. VAT

€52.60incl. VAT

42 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
FRAS
Type
Flexible element
Size
60
Material
CR
Continuous rated torque
127 Nm
A
165 mm
M
16.5 mm
Alternatives
Product Image

FFX F 60-FRAS

  • Eriks:15093266

€37.67/ pieceexcl. VAT

€45.58incl. VAT

Estimated delivery date - 14/01/2027
Related products
Product Image

FENNER Fenaflex F60 type F flange taper bore 1610

  • Eriks:13853372
  • Manufacturer:033C0502

€54.81/ pieceexcl. VAT

€66.32incl. VAT

49 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Fenaflex F60 type H flange taper bore 1610

  • Eriks:13853373
  • Manufacturer:033C0503
This product is no longer offered.Explore similar products in our assortment
Product Image

FENNER Fenaflex F60 type B flange pilot bore

  • Eriks:13853370
  • Manufacturer:033C0501

€54.81/ pieceexcl. VAT

€66.32incl. VAT

11 In stock - Available while stock lasts - Estimated delivery date 16/11/2026