ECON®

ECON® Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 500mm PN40 DN25

  • ERIKS:13686258
  • Manufacturer:8716901104250
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,014.00/ pieceexcl. VAT

€1,226.94incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7191
Model
1 Low side connection
Measuring distance
500 mm
Process connection
Flange
Size process connection
DN25
Pressure rating flange
PN40
Maximum pressure at 20 °C
40 bar
Medium temperature
from 0 to 160 °C
Min. specific density of liquid
920 kg/m³
Max. specific density of liquid
1.075 kg/m³
Max. viscosity
500
Housing material
Stainless steel (1.4404)
Material indication rail
Aluminium
Sealing
Graphite
Vent
Plug 1/2" BSPP external thread
Drain
Plug 1/2" BSPP external thread
Float leakage Indication
No
Drainage length
220 mm
Number of switches
0
Pointers
Yes
A
220 mm
B
73 mm
C
100 mm
H
500 mm
Spare parts & accessories

€149.00/ pieceexcl. VAT

€180.29incl. VAT

6 In stock - Estimated delivery date 16/11/2026

€196.00/ pieceexcl. VAT

€237.16incl. VAT

Estimated delivery date - 03/12/2026