

€196.00/ pieceexcl. VAT
€237.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | LMS-Ha2 |
Type | 7190X |
Type of switch | Reedcontact |
Function | SPDT |
Material | Aluminium |
Electrical connection | Cable screw gland M16 |
Supply voltage | 10 - 230V AC |
Power | 2.5 A / 60 W / 60 W |
Lifespan | 1 x 10^9 |
Level of protection (IP value) | IP66/IP67 |
Ambient temperature | from -40 to 180 °C |