





| Product | Measuring distance [mm] | Float leakage Indication | Drainage length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 2500mm Float leakage Indication PN40 DN25 | 2500 | Yes | 270 | ā¬1,888.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 2000mm PN40 DN25 | 2000 | No | 220 | ā¬1,642.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 500mm Float leakage Indication PN40 DN25 | 500 | Yes | 270 | ā¬1,051.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 1500mm Float leakage Indication PN40 DN25 | 1500 | Yes | 270 | ā¬1,469.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 2000mm Float leakage Indication PN40 DN25 | 2000 | Yes | 270 | ā¬1,678.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 1000mm Float leakage Indication PN40 DN25 | 1000 | Yes | 270 | ā¬1,260.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 1000mm PN40 DN25 | 1000 | No | 220 | ā¬1,224.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 500mm PN40 DN25 | 500 | No | 220 | ā¬1,014.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 1500mm PN40 DN25 | 1500 | No | 220 | ā¬1,433.00/piece | |
| Level indicator magnetic Type: 7191 Stainless steel (1.4404) Measuring distance: 2500mm PN40 DN25 | 2500 | No | 220 | ā¬1,852.00/piece |