Butterfly Valves Grooved Ends

  • 6
  • 6
  • 5
  • 1
6 Products showing for Butterfly Valves Grooved Ends
Product Image

ECONĀ® Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 168.3mm DN150

  • Eriks:13492676
  • Nominal inner diameter:DN150
  • External tube diameter of connection:168.3 mm
  • Pressure rating:PN10

€439.50/ pieceexcl. VAT

€531.79incl. VAT

47 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 219.1mm DN200

  • Eriks:13492683
  • Nominal inner diameter:DN200
  • External tube diameter of connection:219.1 mm
  • Pressure rating:PN10

€705.50/ pieceexcl. VAT

€853.66incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 60.3mm DN50

  • Eriks:13492671
  • Nominal inner diameter:DN50
  • External tube diameter of connection:60.3 mm
  • Pressure rating:PN10

€139.50/ pieceexcl. VAT

€168.80incl. VAT

6 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 114.3mm DN100

  • Eriks:13492674
  • Nominal inner diameter:DN100
  • External tube diameter of connection:114.3 mm
  • Pressure rating:PN10

€265.50/ pieceexcl. VAT

€321.26incl. VAT

19 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 76.1mm DN65

  • Eriks:13492672
  • Nominal inner diameter:DN65
  • External tube diameter of connection:76.1 mm
  • Pressure rating:PN10

€155.00/ pieceexcl. VAT

€187.55incl. VAT

41 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 88.9mm DN80

  • Eriks:13492673
  • Nominal inner diameter:DN80
  • External tube diameter of connection:88.9 mm
  • Pressure rating:PN10

€180.00/ pieceexcl. VAT

€217.80incl. VAT

11 In stock - Available while stock lasts - Estimated delivery date 16/11/2026