
| Product | Nominal inner diameter | External tube diameter of connection [mm] | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 88.9mm DN80 | DN80 | 88.9 | PN10 | ā¬180.00/piece | |
| Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 60.3mm DN50 | DN50 | 60.3 | PN10 | ā¬139.50/piece | |
| Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 114.3mm DN100 | DN100 | 114.3 | PN10 | ā¬265.50/piece | |
| Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 76.1mm DN65 | DN65 | 76.1 | PN10 | ā¬155.00/piece | |
| Butterfly valve Type: 4801 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Squeeze handle PN10 Groove 168.3mm DN150 | DN150 | 168.3 | PN10 | ā¬439.50/piece |