

€439.50/ pieceexcl. VAT
€531.79incl. VAT
47 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4801 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JL1030 |
Surface protection | Coated |
Nominal inner diameter | DN150 |
External tube diameter of connection | 168.3 mm |
Connection | Groove |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Operation | Squeeze handle |
Top flange standard | ISO 5211 Direct Mount |
Material liner | EPDM |
Disk material | Ductile iron with EPDM lining |
Minimum medium temperature (continuous) | -10 °C |