Drum Pumps

  • 4
  • 1
  • 4
  • 4
5 Products showing for Drum Pumps
Product Image

YOKOTA Barrelpump 65 l/min

  • Eriks:11929997
  • Manufacturer:YPP-1

€839.00/ pieceexcl. VAT

€1,015.19incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ARO Drumpump ePro DSW8A3AAS12 140l/min Alu 1200mm SS PVC 2m 850W Workshop

  • Eriks:15050094
  • Manufacturer:DSW8A3AAS12
  • Maximum flow rate:140 l/min
  • Max. immersion depth:1.2 m
  • Supply voltage:1 x 230V AC

€1,316.00/ pieceexcl. VAT

€1,592.36incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ARO Drumpump ePro DSC5A4KAH12 130l/min PVDF 1200mm Hast hose 2m 520W chemistry

  • Eriks:15050093
  • Manufacturer:DSC5A4KAH12
  • Maximum flow rate:130 l/min
  • Max. immersion depth:1.2 m
  • Supply voltage:1 x 230V AC

€2,717.00/ pieceexcl. VAT

€3,287.57incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ARO Drumpump ePro DSF5A4SAS12S 130l/min SS 1200mm hose 2m 520W Food FDA

  • Eriks:15050095
  • Manufacturer:DSF5A4SAS12S
  • Maximum flow rate:130 l/min
  • Max. immersion depth:1.2 m
  • Supply voltage:1 x 230V AC

€3,365.00/ pieceexcl. VAT

€4,071.65incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ARO Drumpump ePro DSA5A4PAH12 130l/min PP 1200mm Hast PVC 2m 520W All purpose

  • Eriks:15050052
  • Manufacturer:DSA5A4PAH12
  • Maximum flow rate:130 l/min
  • Max. immersion depth:1.2 m
  • Supply voltage:1 x 230V AC

€1,167.00/ pieceexcl. VAT

€1,412.07incl. VAT

Estimated delivery date - 01/12/2026