ARO

ARO Drumpump ePro DSF5A4SAS12S 130l/min SS 1200mm hose 2m 520W Food FDA

  • ERIKS:15050095
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,365.00/ pieceexcl. VAT

€4,071.65incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARO
Series
ePro
Model
Drum pump
Maximum flow rate
130 l/min
Max. immersion depth
1.2 m
Supply voltage
1 x 230V AC
Length connecting cord
5 m
Motor power
0.52 kW
Material pump casing
Stainless steel