





1.167,00 €/ pieceexcl. VAT
1.412,07 €incl. VAT
Estimated delivery date - 06.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARO |
Series | ePro |
Model | Drum pump |
Maximum flow rate | 130 l/min |
Max. immersion depth | 1.2 m |
Supply voltage | 1 x 230V AC |
Length connecting cord | 5 m |
Motor power | 0.52 kW |
Material pump casing | Polypropylene |