Plastic Filters, Baskets and Screens

  • 19
  • 6
  • 77
  • 65
  • 19
  • 5
  • 28
  • 12
  • 7
  • 6
167 Products showing for Plastic Filters, Baskets and Screens
Product Image

GF Screen PVC 0.8mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058732
  • Manufacturer:161305438
  • Suitable for size:32 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€9.18/ pieceexcl. VAT

€11.11incl. VAT

2 In stock - Estimated delivery date 27/10/2026
Product Image

GF Screen PVC 0.5mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058725
  • Manufacturer:161305439
  • Suitable for size:32 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€10.85/ pieceexcl. VAT

€13.13incl. VAT

12 In stock - Estimated delivery date 27/10/2026
Product Image

GF Screen PVC 0.8mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058735
  • Manufacturer:161305588
  • Suitable for size:63 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€17.80/ pieceexcl. VAT

€21.54incl. VAT

Estimated delivery date - 06/11/2026
Product Image

FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN10 Internal thread (BSPP) 2" (50)

  • Eriks:11109123
  • Manufacturer:11109123
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN10
  • Face to Face length:285 mm

€198.45/ pieceexcl. VAT

€240.12incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/12/2026
Product Image

FIP Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN4 Plastic welded sleeve 90mm

  • Eriks:10059115
  • Manufacturer:10059115
  • External tube diameter of connection:90 mm
  • Pressure rating:PN4
  • Face to Face length:260 mm

€472.95/ pieceexcl. VAT

€572.27incl. VAT

1 In stock - Estimated delivery date 27/10/2026
Product Image

FIP Y-filter Series: RVIV PVC-U/EPDM 1.5mm PN10 Glued sleeve 75mm

  • Eriks:10058997
  • Manufacturer:10058997
  • External tube diameter of connection:75 mm
  • Pressure rating:PN10
  • Face to Face length:243 mm

€296.10/ pieceexcl. VAT

€358.28incl. VAT

1 In stock - Estimated delivery date 27/10/2026
Product Image

GF Screen PVC 0.8mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058734
  • Manufacturer:161305538
  • Suitable for size:50 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€13.17/ pieceexcl. VAT

€15.94incl. VAT

Estimated delivery date - 09/11/2026
Product Image

FIP Screen PVC 1.5mm 32 mm Suitable for Y-filter: RVIV

  • Eriks:10058784
  • Manufacturer:10058784
  • Suitable for size:32 mm
  • Suitable for type:RVIV
  • Perforation size:1.5 mm

€10.08/ pieceexcl. VAT

€12.20incl. VAT

1 In stock - Estimated delivery date 27/10/2026
Product Image

GF Screen PVC 0.5mm 20 mm Suitable for Y-filter: 305

  • Eriks:10058723
  • Manufacturer:161305339
  • Suitable for size:20 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 09/11/2026
Product Image

GF Screen PVC 0.5mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058727
  • Manufacturer:161305539
  • Suitable for size:50 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€13.72/ pieceexcl. VAT

€16.60incl. VAT

9 In stock - Estimated delivery date 27/10/2026
Product Image

GF Screen PVC 0.5mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058728
  • Manufacturer:161305589
  • Suitable for size:63 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€19.66/ pieceexcl. VAT

€23.79incl. VAT

Estimated delivery date - 06/11/2026
Product Image

GF Screen PVC 0.8mm 90 mm Suitable for Y-filter: 305

  • Eriks:10058737
  • Manufacturer:161305688
  • Suitable for size:90 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€24.94/ pieceexcl. VAT

€30.18incl. VAT

Estimated delivery date - 09/11/2026
Product Image

GF Screen PVC 1.4mm 20 mm Suitable for Y-filter: 305

  • Eriks:10071441
  • Manufacturer:161305337
  • Suitable for size:20 mm
  • Suitable for type:305
  • Perforation size:1.4 mm

€8.06/ pieceexcl. VAT

€9.75incl. VAT

15 In stock - Estimated delivery date 27/10/2026
Product Image

GF Screen PVC 2.2mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058746
  • Manufacturer:161305586
  • Suitable for size:63 mm
  • Suitable for type:305
  • Perforation size:2.2 mm

€17.80/ pieceexcl. VAT

€21.54incl. VAT

Estimated delivery date - 06/11/2026
Product Image

GF Screen PVC 2.2mm 40 mm Suitable for Y-filter: 305

  • Eriks:10058792
  • Manufacturer:161305486
  • Suitable for size:40 mm
  • Suitable for type:305
  • Perforation size:2.2 mm

€10.85/ pieceexcl. VAT

€13.13incl. VAT

8 In stock - Estimated delivery date 27/10/2026
Product Image

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 20mm

  • Eriks:10059000
  • Manufacturer:192305300
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10
  • With measuring connections:No

€51.72/ pieceexcl. VAT

€62.58incl. VAT

11 In stock - Estimated delivery date 27/10/2026
Product Image

FIP Suction screen Series: SZIV PVC-U 32 mm

  • Eriks:10058807
  • Manufacturer:10058807
  • Suitable for type/series:SZIV
  • Nom. inner diameter of filter housing:32 mm

€29.79/ pieceexcl. VAT

€36.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026
Product Image

FIP Suction screen Series: SZIV PVC-U 50 mm

  • Eriks:10058809
  • Suitable for type/series:SZIV
  • Nom. inner diameter of filter housing:50 mm

€58.77/ pieceexcl. VAT

€71.11incl. VAT

2 In stock - Estimated delivery date 27/10/2026
Product Image

FIP Y-filter Series: RVUIV PVC-U/EPDM 1.5mm PN16 Glued sleeve 50mm

  • Eriks:11109105
  • Manufacturer:11109105
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16
  • Face to Face length:243 mm

€121.50/ pieceexcl. VAT

€147.01incl. VAT

1 In stock - Estimated delivery date 27/10/2026
Product Image

FIP Y-filter Series: RVUIV PVC-U/EPDM 1.5mm PN16 Glued sleeve 16mm

  • Eriks:11109085
  • Manufacturer:11109085
  • External tube diameter of connection:16 mm
  • Pressure rating:PN16
  • Face to Face length:135 mm

€45.81/ pieceexcl. VAT

€55.43incl. VAT

4 In stock - Estimated delivery date 27/10/2026
Product Image

GF Y-filter Series: 305 PVC-C/EPDM PN10 Glued end 20mm

  • Eriks:12726457
  • Manufacturer:163305302
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10
  • With measuring connections:No

€95.85/ pieceexcl. VAT

€115.98incl. VAT

1 In stock - Estimated delivery date 27/10/2026
Product Image

FIP Y-filter Series: RVDV PVC-U/EPDM 1.5mm PN16 Glued end 50mm

  • Eriks:10059106
  • Manufacturer:10059106
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16
  • Face to Face length:174 mm

€121.50/ pieceexcl. VAT

€147.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026
Product Image

GF Screen PVC 1.4mm 40 mm Suitable for Y-filter: 305

  • Eriks:11063439
  • Manufacturer:161305487
  • Suitable for size:40 mm
  • Suitable for type:305
  • Perforation size:1.4 mm

€10.85/ pieceexcl. VAT

€13.13incl. VAT

3 In stock - Estimated delivery date 27/10/2026
Product Image

FIP Y-filter Series: RVUIT PVC-U (transparent)/EPDM 1.5mm PN10 Glued sleeve 50mm

  • Eriks:11109113
  • Manufacturer:11109113
  • External tube diameter of connection:50 mm
  • Pressure rating:PN10
  • Face to Face length:243 mm

€121.50/ pieceexcl. VAT

€147.01incl. VAT

Estimated delivery date - 09/11/2026
Product Image

FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11109119
  • Manufacturer:11109119
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Face to Face length:159 mm

€73.89/ pieceexcl. VAT

€89.41incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/12/2026