Products
Brands
About ERIKS
Customer service
NL - English
Home
Y-filter Series: 305 PVC-C Glu...
Y-filter Series: 305 PVC-C Glued end
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
External tube diameter of connection [mm]
20
1
Pressure rating
PN10
1
With measuring connections
No
1
Log in to see your specific pricing.
Log in
1
of
Y-filter Series: 305 PVC-C Glued end
Product
External tube diameter of connection [mm]
Pressure rating
With measuring connections
Available
Price
excl. VAT
Product
External tube diameter of connection [mm]
Pressure rating
With measuring connections
Available
Price
excl. VAT
Y-filter Series: 305 PVC-C/EPDM PN10 Glued end 20mm
20
PN10
No
€95.85
/
piece
Log in