

€121.50/ pieceexcl. VAT
€147.01incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | RVDV |
Housing material | PVC-U |
External tube diameter of connection | 50 mm |
Connection | Glued end |
Pressure rating | PN16 |
Face to Face length | 174 mm |
Perforation size | 1.5 mm |
With measuring connections | No |
With drain plug | No |
O-ring material | EPDM |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |