▪ Body Style: 2 (Body Ported)▪ Valve Option: R (External Pilot)▪ Pressure Specification: Standard (0.7 MPa)▪ Coil Specification: Standard▪ Rated Voltage: 3 (110V AC to 120V AC 50/60Hz)▪ Electrical Entry: Y [DIN terminal, With connector (DIN43650C)]▪ Light and Surge Voltage Suppressor: None▪ Manual Override: D (Push-turn Locking Slotted Type)▪ Port Size: 04 (1/2)▪ Thread: F [G (PF)]▪ Actuation: A (Normally closed)▪ Option: None▪ Made to Order: None