▪ Body Style: 2 (Body Ported)▪ Valve Option: Standard (Internal pilot)▪ Pressure Specification: Standard (0.7 MPa)▪ Coil Specification: Standard▪ Rated Voltage: 5 (24V DC)▪ Electrical Entry: D (DIN terminal, With connector)▪ Light and Surge Voltage Suppressor: U [With light/surge voltage suppressor (Non-polar)]▪ Manual Override: Non-locking Push Style▪ Port Size: 04 (1/2)▪ Thread: Rc (PT)▪ Actuation: A (Normally closed)▪ Option: None▪ Made to Order: None