Eriks
SKF

SKF Roulement à billes à contact oblique à double rangée avec joints de contact.

  • ERIKS:23756787
Image 1
Overview This double row angular contact ball bearing features integral seals for prolonged service life and high-speed operation. Its back-to-back arrangement supports high radial and axial loads in both directions. The bearing is suitable for stiff arrangements and requires less axial space compared to paired single row designs. The sheet metal cage and contact sealing enhance durability in demanding industrial environments. Features
  • Double row configuration handles high axial loads in both directions to increase operational reliability
  • Integral seals on both sides minimise contamination and extend bearing service intervals
  • Sheet metal cage provides structural strength reducing risk of premature failure in heavy-duty use
  • Compact width design saves axial space allowing for more flexible equipment layouts
  • High limiting speed capability supports fast-running applications without loss of performance
Application & Usage
  • Used with compact machinery requiring high radial and axial load support
  • Ideal for industrial gearboxes with limited axial installation space
  • Compatible with precision assemblies demanding stiff bearing arrangements
Ajouter à la liste

50.30 CHF/ Unitéhors TVA

54.37 CHFTVA incluse

Date de livraison estimée - 11.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
SKF
Série
32
Exécution
Deux rangée
Diamètre intérieur
20 mm
Diamètre extérieur
47 mm
Largeur
20.6 mm
Angle de contact
30 °
Vitesse limite
10000 rpm
Poids
0.15 kg
Avec joint d'étenchéité
Oui