Eriks
SKF

SKF Pompe à huile jeu complet avec malette 30MPa THAP 030E/SK1

  • ERIKS:13189927
Image 1
The THAP 030E/SK1 air-driven hydraulic pump set can be used for mounting SKF OK Coupling hydraulic chambers and simlar applications for pressures upto 30 MPa/4,350 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings, as well as a high pressure hose and nipples to connect to the application. SKF Mounting and Dismouting fluids are recommended for use with the THAP 030E.Features:
  • Time savings compared to hand operated pumps
  • Portable
  • Continuous supply of oil
  • Internal air pressure limiter helps ensure safe operation
  • Low air consumption
  • Wide operating temperature range
  • Includes high pressure hose
  • Sturdy storage boxes
Ajouter à la liste

5'647.88 CHF/ Unitéhors TVA

6'105.36 CHFTVA incluse

Date de livraison estimée - 12.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
SKF
Série
THAP E
Pression hydraulique nominale
30 MPa
Pression d'air
7 bar
Volume par actionnement
10 cm³
Raccord huile
G 3/4
Longueur
350 mm
Hauteur
202 mm
Largeur
171 mm
Poids
11.5 kg