Eriks
PARAT

PARAT Valise a outils CLASSIC avec roulettes 575x220x425mm

  • ERIKS:12057016
  • Fabricant:4006793482913
Image 1
Image 2
Image 1
Image 2
Tool case with rollers CLASSIC, 54 l

Design: Made of robust, temperature-resistant, scratch-resistant and break-proof X-ABS plastic, black, with hard-wearing Con-Pearl® tool boards for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, as well as with stable, powder-coated 4x telescopic pull-out and extra-wide, rubberised castors. Very sturdy due to wide wheelbase. With galvanised and locked metal hinges, case can carry loads of up to 30 kg, double aluminium frame. Lockable with 2 tipping cylinder locks. Airline-ready model. Supplied without content.

Equipped with: 31 push-in compartments on the 2-sided tool board 12 push-in compartments on the 2-sided tool board 19 push-in compartments on the cover plate 1 keep-safe compartment, 530 mm, on the cover plate 1 dividable compartment, 540 x 88 (63) x 223 mm, in the base 1 fixed compartment, 540 x 57 x 140 mm, in the base 2 holding loops for spirit level 1 document compartment in lid

Ajouter à la liste

726.10 CHF/ Unitéhors TVA

784.91 CHFTVA incluse

1 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
PARAT
Largeur
220 mm
Hauteur
425 mm
Profondeur
575 mm
Poids
9.2 kg