Eriks
PARAT

PARAT Trousse a outils Top-Line 420x185x315mm

  • ERIKS:23195089
  • Fabricant:4006793182813
Image 1
Tool bag TOP-LINE Plus CP-7

Design: Base made and side parts made of wear-resistant, moisture-resistant ABS plastic, flap made of strong, embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with aluminium bracket reinforced pocket bodies and ergonomically shaped handle with padded recessed grips and grip hole. Very stable, with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 8 push-in compartments on semi-fold-out front and rear wall 1 CP-7 tool holder Ø 11 mm, on the middle wall 1 CP-7 tool holder Ø 26 mm, on the middle wall

Ajouter à la liste

248.75 CHF/ Unitéhors TVA

268.90 CHFTVA incluse

1 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
PARAT
Largeur
185 mm
Hauteur
315 mm
Profondeur
420 mm
Poids
3.1 kg