Eriks
PARAT

PARAT Trousse a outils Top-Line 415x165x275mm

  • ERIKS:23195088
  • Fabricant:4006793180314
Image 1
Tool bag TOP-LINE Allround CP-7

Design: Base made of galvanised sheet steel, side parts made of wear-resistant, moisture-resistant ABS plastic, flap made of strong, embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with aluminium-reinforced pocket bodies and ergonomically shaped handle with padded recessed grips. Very stable, with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 4 separations on fold-out front wall 1 small parts pocket on the fold-out front wall 1 keep-safe compartment on the fold-out front wall 1 CP-7 tool holder, Ø 11 mm and Ø 15 mm, on the middle wall 1 CP-7 tool holder, Ø 26 mm, on the rear wall

Ajouter à la liste

304.15 CHF/ Unitéhors TVA

328.79 CHFTVA incluse

1 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
PARAT
Largeur
165 mm
Hauteur
275 mm
Profondeur
415 mm
Poids
3.5 kg