Eriks
PARAT

PARAT Trousse a outils Top-Line 230x140x300mm

  • ERIKS:12526824
  • Fabricant:4006793921313
Image 1
Tool bag TOP-LINE PARALOCK

Design: Flap in extra thick embossed cowhide leather, black, with durable Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with aluminium angle reinforced pocket bodies, 2 ring caps and detachable adjustable polyester strap, black, with 2 snap hooks and shoulder protection. Very stable, with protective, integrated floor gliders. Lockable with magnetic lock PARALOCK® for easy one-handed operation. Supplied without content. Equipped with: 17 push-in compartments on front, centre and rear wall 1 transparent keep-safe compartment

Ajouter à la liste

163.70 CHF/ Unitéhors TVA

176.96 CHFTVA incluse

1 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
PARAT
Largeur
140 mm
Hauteur
300 mm
Profondeur
230 mm
Poids
1.5 kg