Eriks
PARAT

PARAT Trousse a outils Top-Line 17.000.581 460x210x340mm

  • ERIKS:12056994
  • Fabricant:4006793183315
Image 1
Tool bag TOP-LINE KingSize CP-7

Design: Flap made of extra thick embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with aluminium bracket reinforced pocket bodies and ergonomically shaped handle with padded grip recesses and grip hole. With 2 ring caps. Very stable, with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 1 CP-7 tool holder, Ø 26 mm, on semi-fold-out front wall 1 CP-7 tool holder Ø 11 mm, on the middle wall 1 CP-7 tool holder Ø 15 mm, on the middle wall 1 CP-7 tool holder, Ø 15 mm, on the semi-fold-out rear wall

Ajouter à la liste

336.45 CHF/ Unitéhors TVA

363.70 CHFTVA incluse

1 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
PARAT
Largeur
210 mm
Hauteur
340 mm
Profondeur
460 mm
Poids
4.5 kg