Eriks
PARAT

PARAT Coffre a tiroirs Top-Line 410x220x310mm

  • ERIKS:23195082
  • Fabricant:4006793194311
Image 1
Drawer bag TOP-LINE KingSize Organize

Design: Flap made of extra thick embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with fold-out front wall, aluminium bracket reinforced pocket bodies and ergonomically shaped handle with padded grip recesses. Very stable, with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 5 drawers 1 90 mm intermediate compartment behind the drawers 1 carrying insert 1 compartment for small parts 1 CP-7 tool holder, Ø 15 mm, on the rear wall

Ajouter à la liste

343.40 CHF/ Unitéhors TVA

371.22 CHFTVA incluse

1 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
PARAT
Largeur
220 mm
Hauteur
310 mm
Profondeur
410 mm
Poids
4.9 kg