Eriks
KROEPLIN

KROEPLIN Palpeur dinterieur rapide A/D 20-40mm

  • ERIKS:23421480
  • Fabricant:4332163400615
Image 1
Fast inside measuring gauge with analogue/digital display

Design: The new generation of measuring gauges is characterised by a clear LCD dial design, making reliable measurement value finding easier. Supplied with screwdriver and 2 micro batteries AAA/LR03, 1.5 V, in transport packaging. Functions: Absolute and relative measuring programme, mm/inch-switching, red-green display with tolerance measurements, conversion of the numerical increment. Application: For measuring grooves and holes.

Ajouter à la liste

850.20 CHF/ Unitéhors TVA

919.07 CHFTVA incluse

Date de livraison estimée - 19.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
KROEPLIN
Plage de mesure
de 20 jusqu'à 40 mm