Eriks
JSP

JSP Sur-lunettes de rechange EVO® VISTA®

  • ERIKS:14783682
  • Fabricant:5038428642286
Image 1

Replacement Integrated Over Moulded Anti Mist Anti Scratch KN Lens for EVO®VISTAlens® Helmet

When fitted to the EVO®VISTAlens® Helmet this replacement lens has the following features and benefits -
  • Optical Class 1 - High optical quality with no optical distortion
  • K Rated - Anti-Scratch resistance to surface damage from fine particles
  • N Rated - Anti-Mist resistance to fogging
  • UV 2C-1.22: UV filter (EN170) provides protection from harmful UV.C: Unimpaired colour perception.1.2: High light transmission.
  • The safety lens offers B-rated impact protection - tested with 6mm steel ball bearing at speeds of up to 270mph (435kph).
Ajouter à la liste

37.85 CHF/ Unitéhors TVA

40.92 CHFTVA incluse

20 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
JSP