Eriks
JSP

JSP Masque jetable trois plis Springfit™ FFP2 (421) (boîte de 10)

  • ERIKS:14783766
  • Fabricant:5038428278386
Image 1
Image 2
Image 1
Image 2

Springfit™ 412ML FFP2 - Box of 10

Integrated Structural Comfort The NEW SpringFit™ fold flat disposable mask achieves an unrivalled secure fit with the use of a unique endoskeleton structure. SpringFit™ introduces an abundance of features that maximise fit, comfort, compatibility and performance. Features & Benefits The SpringFit™ Range. Available in FFP3 and FFP2 valved and unvalved, with a nuisance odour carbon layer available on the FFP3 model. Typhoon™ Valve. The Unique Typhoon™ valve has been designed to reduce breathing resistance, heat and moisture build-up. The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures. Compact. The fold flat design makes SpringFit™ more compact, and easily pocketed. SpringFit™ is also individually packed to ensure a high level of hygiene.
Ajouter à la liste

27.95 CHF/ par boîtehors TVA

30.21 CHFTVA incluse

198 En stock - Date de livraison estimée 13.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
JSP