INA Bague intérieure avec trou de graissage IR20X25X26,5-IS1-XL
ERIKS:11834102
Fabricant:4012802719239
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).