Eriks

Coussinet cylindrique Entretien réduit Bronze-phosphoreux à ètain (CuSn8) /Bronze-phosphoreux à ètain (CuSn8) T90P 030.025

  • ERIKS:12441692
Image 1
Wrapped CuSn8 bearings (B09) are characterised by their durability and high quality. CuSn8 bearings usually have diamond-shaped lubrication chambers, but other designs are possible. They are well suited to applications with high loads or in situations where a large amount of dirt and contamination can occur. The bearings are produced from bronze strips. The material CuSn8 is a high-quality phosphor tin bronze with excellent sliding properties. It is particularly suitable in situations that demand high durability, corrosion resistance, bearing life and heat transfer. The key properties of wrapped CuSn8 bearings:
  • Save space and weight compared to roller bushes and ball bearings
  • Operate under both light and heavy loads
  • Are highly suited to oscillating movements
  • Are low maintenance and suitable for rough operations
  • Are less sensitive to dirt due to the lubrication chambers
  • Provide extremely good corrosion resistance
  • Offers good resistance against shock loads
Ajouter à la liste

6.90 CHF/ Unitéhors TVA

7.46 CHFTVA incluse

Date de livraison estimée - 17.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Constructeur ID
T90P 030.025
Diamètre d'arbre
30 mm
Diamètre extérieur
31 mm
Largeur
25 mm
Avec collerette
Non
Matériau du manteau
Bronze-phosphoreux à ètain (CuSn8)
Matériau du chemin du roulement
Bronze-phosphoreux à ètain (CuSn8)
Entretien
Entretien réduit