Eriks
GATES

GATES Outil de changement rapide QDC MCX50

  • ERIKS:14608042
  • Fabricant:5414465713507
Image 1
QUICK DIE CHANGEThe universal quick die change allows fast and easy change of dies without risk of damage to the die sets.The transparent shield of the quick die change allows you to quickly and safely position die sets into the master dies of the crimper head.A single press of the closing button is enough to lock the dies safely in place and rapidly produce a perfect hose assembly.When buying an electrical crimper, the QDC that goes together with the respective machine will be included in the package.
Ajouter à la liste

433.09 CHF/ Unitéhors TVA

468.17 CHFTVA incluse

Date de livraison estimée - 08.01.2027

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
GATES