Eriks
FORMAT

FORMAT Roue a lamelles Ø queue 6mm 30x15mm G80

  • ERIKS:23150088
  • Fabricant:4317784104449
Image 1
Flap wheels for steel, wood and synthetics work

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft. Application: Universal product for steel working, also suitable for use on wood and synthetics. Ideal for moulding and modelling construction as well as for containers and equipment.

Recommended rpm 15500 min-1, maximum rpm 25500 min-1.

Ajouter à la liste

2.75 CHF/ Unitéhors TVA

2.97 CHFTVA incluse

Date de livraison estimée - 05.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
FORMAT
Granulation
80