Eriks
FORMAT

FORMAT Niveau a bulle LM argente anodise 80cm

  • ERIKS:23422783
  • Fabricant:4317784098380
Image 1
Spirit level

Design: Made of strong-walled aluminium, anodised in silver colour, with barrel-shaped horizontal and vertical bubble level indicators. Measuring accuracy in normal position 0.5 mm/m. The levels have laser graduations, which can also be easily read in poor light conditions due to the magnifying effect, 2% gradient can be read at a glance. Application: Suitable for horizontal normal and overhead measurement as well as for vertical normal measurement.

Ajouter à la liste

20.35 CHF/ Unitéhors TVA

22.00 CHFTVA incluse

Date de livraison estimée - 05.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
FORMAT
Longueur
800 mm