Design: Made of strong-walled aluminium, anodised in silver colour, with barrel-shaped horizontal and vertical bubble level indicators. Measuring accuracy in normal position 0.5 mm/m. The levels have laser graduations, which can also be easily read in poor light conditions due to the magnifying effect, 2% gradient can be read at a glance. Application: Suitable for horizontal normal and overhead measurement as well as for vertical normal measurement.
The horizontal bubble level indicator is arranged asymmetrically (60 cm from the edge).53.20 CHF/ Unitéhors TVA
57.51 CHFTVA incluse
Date de livraison estimée - 05.11.2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de CHF 150