Design: Very sturdy model with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6. Application: Special drills for fast and accurate drilling on NC machines, jig boring machines, etc. capital-intensive boring mills, for centring and chamfering threaded holes in one operation.
16.65 CHF/ Unitéhors TVA
18.00 CHFTVA incluse
Date de livraison estimée - 06.11.2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de CHF 150