Eriks
FORMAT

FORMAT Emporte-piece a vis standard Ø 25mm

  • ERIKS:23136049
  • Fabricant:4317784096546
Image 1
Screw hole punch (hole puncher), without ball bearings

Design: Made of special tool steel. Activated via spanner or hydraulic tools. Supplied incl. die, stamp, pressure screw. Application: For punching holes in various materials such as stainless steel, copper, brass, aluminium and sheet iron as well as plastic. Particularly suitable for working in difficult to reach areas, such as switching cabinets, instruments panels, etc. Note: Lubricate pressure screw and die before working. The predrilled hole must be ca. 1 mm larger than the pressure screw.

Ajouter à la liste

23.20 CHF/ Unitéhors TVA

25.08 CHFTVA incluse

Date de livraison estimée - 26.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
FORMAT
Diamètre de trou
25 mm
Forme de trou
Rond