Eriks
FORMAT

FORMAT Alesoir a main DIN206 HSS forme B 12,0mm

  • ERIKS:23411013
  • Fabricant:4317784080002
Image 1
Hand reamerDesign: HSS, DIN 206-B, with approx. 7° left spirals and long, conical point (approx. 1/3 of cutting length). The uneven tooth pitch ensure chatter-free and accurate drilling. With cylinder shank with square drive. Bright surface Application: Perfectly suited for single production or repair work, only for reaming through holes. Not suitable for machining blind holes due to the long, conical point geometry. Also suitable for holes with interrupted cut. Particularly suitable for steel materials up to 500 N/mm² in strength e.g. general construction steels, steel materials up to 900 N/mm² in strength such as machine steels, tempered steels, tool steels, case-hardening steels, casting materials and non-ferrous metals such as aluminium, brass, copper and bronzes. Further dimensions or straight fluted available on request.
Ajouter à la liste

28.90 CHF/ Unitéhors TVA

31.24 CHFTVA incluse

Date de livraison estimée - 19.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
FORMAT
Type
Alésoirs à main
Diamètre
12 mm
Longueur de coupe
76 mm
Longueur totale
152 mm
Système d'enregistrement
Trou à quatre-pans
Norme DIN
206-B
Tolérance
H7
Matériau
HSS
Diamètre d'arbre
10 mm