Eriks
BRADY

BRADY Cadenas SafeKey – Nylon, Blanc, KD - Clé différente, Plastique, 38.10 mm, 1 Boîte

  • ERIKS:14678810
  • Fabricant:754473611804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brady SafeKey Nylon Padlocks are the ultimate locks for all of your safety and security needs! They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key supplied with each lock. Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Ajouter à la liste

32.75 CHF/ par boîtehors TVA

35.40 CHFTVA incluse

Date de livraison estimée - 19.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
BRADY
Couleur
Blanc
Diamètre étrier
6.35 mm
Largeur de collier
33.02 mm
Hauteur
84 mm
Largeur
38 mm
Matériau
Nylon
Hauteur (Body)
46.00
Largeur du corps
38
Conducteur électrique
Non
Nombre de clés
1
Matériau du corps
Nylon
Type bloc de vannes
Standard
Matériau de support
Plastique