Eriks
BRADY

BRADY Cadenas SafeKey – Compact, Violet, KD - Clé différente, Plastique, 25.40 mm, 1 Boîte

  • ERIKS:14678726
  • Fabricant:754473610012
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brady SafeKey Nylon Compact Padlocks are a small and lightweight range of padlocks suitable for energy isolation programs or in small spaces. They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key is supplied with each lock. Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Ajouter à la liste

27.15 CHF/ par boîtehors TVA

29.35 CHFTVA incluse

Date de livraison estimée - 18.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
BRADY
Couleur
Pourpre
Diamètre étrier
4.72 mm
Largeur de collier
25.91 mm
Hauteur
67 mm
Largeur
32 mm
Matériau
Nylon
Hauteur (Body)
43.00
Largeur du corps
32
Conducteur électrique
Non
Nombre de clés
1
Matériau du corps
Nylon
Type bloc de vannes
Compact
Matériau de support
Plastique