Eriks
BRADY

BRADY Cadenas de sécurité — Compact à câble, Bleu, KD - Clé différente, Acier, 108.00 mm, 6 Pièce / Boîte

  • ERIKS:14679305
  • Fabricant:0888434193129
Image 1
Brady Compact Cable Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs. The traditional shackle is replaced by a 4.74 mm PVC encased steel cable .They compliment the Brady Safety Padlock and have the same features. The padlock itself is non-conductive to allow easy and safe usage in an electrical environment. Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available.
Ajouter à la liste

237.70 CHF/ par boîtehors TVA

256.95 CHFTVA incluse

Date de livraison estimée - 19.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
BRADY
Couleur
Bleu
Diamètre étrier
4.72 mm
Largeur de collier
26 mm
Largeur
32 mm
Matériau
Rugged Reinforced Nylon Body with Sheathed Steel Cable
Hauteur (Body)
35.00
Largeur du corps
32
Conducteur électrique
Non
Nombre de clés
1
Matériau du corps
Nylon
Type bloc de vannes
Compact
Matériau de support
Acier