Eriks
AMF

AMF Paire de cales paralleles 8x26x150

  • ERIKS:23420195
  • Fabricant:4020772370473
Image 1
Image 2
Image 1
Image 2
Pair of precision parallels

Design: Case-hardened (hardness 600–700 HV10) and machine parallel precision ground in pairs. Nominal dimension tolerance in height and width ±0.01 mm. Size measurements on face side. Application: Parallels are used as supports for workpieces during various different processes, and help to guarantee parallel clamping.

Ajouter à la liste

92.55 CHF/ Unitéhors TVA

100.05 CHFTVA incluse

Date de livraison estimée - 19.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
AMF