Eriks
AMF

AMF Paire de cales paralleles 10x33x150

  • ERIKS:23420196
  • Fabricant:4020772370541
Image 1
Image 2
Image 1
Image 2
Pair of precision parallels

Design: Case-hardened (hardness 600–700 HV10) and machine parallel precision ground in pairs. Nominal dimension tolerance in height and width ±0.01 mm. Size measurements on face side. Application: Parallels are used as supports for workpieces during various different processes, and help to guarantee parallel clamping.

Ajouter à la liste

94.90 CHF/ Unitéhors TVA

102.59 CHFTVA incluse

Date de livraison estimée - 19.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
AMF